Shop All Sheds & Outdoor Storage
Arrow Storage Products
170 cu. ft. Steel Grey
Mfr # SCP84CC
Zoro # G004860478
product price: $472.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$472.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 170 cu. ft.
- Color Grey
- Includes Wall panels, roof panels, door components, internal frame work, and hardware
- Overall Height 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # SCP84CC
- Zoro # G004860478
- UPC # 26862114754
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Height | 6 ft. |
Overall Width | 8 ft. |
Depth | 47 |
Outside Length | 4 ft. |
Details
Material | Steel |
Capacity | 170 cu. ft. |
Color | Grey |
Includes | Wall panels, roof panels, door components, internal frame work, and hardware |
For Use With | Sheds & Storage Buildings |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILLTOWN 300 ft. 300 ft Free Standing Decorative Hose Pot; Gray (GR881318)
- BRIGGS & STRATTON Drive Cable (7101397YP)
- US HARDWARE MAGNET DOOR1-7/8""X11/16"" (WP-9173C)
- GOFIT Neoprene Waist Trimmer (GF-NWT)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Flute Grey (CLP84FG)
- ARROW STORAGE PRODUCTS 10x8 Select Steel Storage Shed, Flute Grey (SCG108FG)
- ARROW STORAGE PRODUCTS 128 cu. ft. Steel Green (SCP64SG)
- ARROW STORAGE PRODUCTS 241 cu. ft. Steel Grey (SCG67FG)
- ARROW STORAGE PRODUCTS 399 cu. ft. Steel Blue (SCG88BG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 10x14, Blue Grey (EG1014BG)
- SUNCASTRP 8'x10' Storage Shed (BMS8100)
- Arrow Storage Products Sheds & Outdoor Storage