Shop All Sheds & Outdoor Storage
Arrow Storage Products
170 cu. ft. Steel Green
Mfr # SCP84SG
Zoro # G504860435
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$485.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Includes Wall panels, roof panels, door components, internal frame work, and hardware
- Depth 47
- Outside Length 4 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Storage Products
- MFR # SCP84SG
- Zoro # G504860435
- UPC # 26862115263
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Depth | 47 |
Outside Length | 4 ft. |
Overall Width | 8 ft. |
Overall Height | 6 ft. |
Details
Material | Steel |
Capacity | 170 cu. ft. |
Color | Green |
Includes | Wall panels, roof panels, door components, internal frame work, and hardware |
For Use With | Sheds & Storage Buildings |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROWT Bamboo Stakes, 8 Ft., Natural, PK25 (HGBB8)
- MTD Belt-Deck Spindle (954-04139)
- ECHO 18 in Not Battery Operated Gas Powered Chainsaw (CS-4910-18)
- SUN JOE 24V iON+ 180-MPH 92-CFM Max Workshop Leaf Blower w/2 x Dust Bags (Tool Only) (24V-WSB-CT)
- ARROW STORAGE PRODUCTS 128 cu. ft. Steel Green (SCP64SG)
- ARROW STORAGE PRODUCTS 212 cu. ft. Steel Green (SCP104SG)
- ARROW STORAGE PRODUCTS 10x8 Classic Steel Storage Shed, Blue Grey (CLG108BG)
- ARROW STORAGE PRODUCTS Shed, Charcoal, Unassembled (SCG1012CC)
- ARROW STORAGE PRODUCTS 868 cu. ft. Steel Grey (SCG1014CC)
- ARROW STORAGE PRODUCTS 521 cu. ft. Steel Grey (EG108AN)
- DURAMAX Storeaway Flat Lid 1200 Brown (86631)
- Arrow Storage Products Sheds & Outdoor Storage