Shop All Sheds & Outdoor Storage
Arrow Storage Products
167 cu. ft. Steel Grey
Mfr # SCG65FG
Zoro # G004860577
product price: $406.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 167 cu. ft.
- Color Grey
- Includes Wall panels, roof panels, door components, internal frame work, and hardware
- Outside Length 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # SCG65FG
- Zoro # G004860577
- UPC # 26862114778
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Length | 5 ft. |
Overall Height | 7 ft. |
Overall Width | 6 ft. |
Depth | 59.5 |
Details
Material | Steel |
Capacity | 167 cu. ft. |
Color | Grey |
Includes | Wall panels, roof panels, door components, internal frame work, and hardware |
For Use With | Sheds & Storage Buildings |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGH PEAK OUTDOORS High Peak Outdoors C-40 Cascade 40 Degree Sleeping Bag (C-40)
- MTD Cutting Head Asm (753-08182)
- CHAPIN Brass Fan Tip 1/4 .50 Gpm Male (6-4650)
- AFTERMARKET Side Gear Fits Case 480E 480E LL 480F 480F LL 584E 585E 586E (A179107)
- ARROW STORAGE PRODUCTS 4 x 7 ft Steel Storage Shed Pent Roof Eggshell (YS47-A)
- ARROW STORAGE PRODUCTS 399 cu. ft. Steel Grey (SCG88CC)
- ARROW STORAGE PRODUCTS 6x7 Classic Steel Storage Shed, Flute Grey (CLG67FG)
- ARROW STORAGE PRODUCTS 10x8 Select Steel Storage Shed, Flute Grey (SCG108FG)
- ARROW STORAGE PRODUCTS 293 cu. ft. Steel Grey (SCG86FG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x14, Cool Grey (EG1414CG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x16, Anthracite (EG1216AN)
- Arrow Storage Products Sheds & Outdoor Storage