Shop All Sheds & Outdoor Storage
Arrow Storage Products
129 cu. ft. Steel Silver
Mfr # EP64AB
Zoro # G604860588
product price: $535.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$535.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 129 cu. ft.
- Color Silver
- Includes Walls, roof, doors, frame work, hardware, instructions
- Overall Height 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # EP64AB
- Zoro # G604860588
- UPC # 26862115492
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Height | 6 ft. |
Outside Length | 4 ft. |
Overall Width | 6 ft. |
Depth | 46.7 |
Details
Material | Steel |
Capacity | 129 cu. ft. |
Color | Silver |
Includes | Walls, roof, doors, frame work, hardware, instructions |
For Use With | Sheds and Storage Buildings |
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a pitched roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOMCO Mole Trap, Glass-Filled Nylon (34160)
- ORANGE GUARD Orange Guard Gallon (101)
- CHAMPION POWER EQUIPMENT Face Cord 600 Denier Canvas Firewood Storage Rack Cover, Black (100552)
- SAMLEX AMERICA Samlex SAM-450-12 SAM Series Modified Sine Wave Inverter - 450 Watt (SAM-450-12)
- ARROW STORAGE PRODUCTS 216 cu. ft. Steel Grey (EG66BG)
- ARROW STORAGE PRODUCTS 212 cu. ft. Steel Grey (SCP104FG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x14, Cool Grey (EG1214CG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 10x14, Blue Grey (EG1014BG)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Grey (EP84AN)
- ARROW STORAGE PRODUCTS 170 cu. ft. Steel Green (SCP84SG)
- ARROW STORAGE PRODUCTS 217 cu. ft. Steel Grey (EP104AN)
- Arrow Storage Products Sheds & Outdoor Storage