Shop All Sheds & Outdoor Storage
Arrow Storage Products
128 cu. ft. Steel Grey
Mfr # SCP64FG
Zoro # G204860452
product price: $406.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$406.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 128 cu. ft.
- Color Grey
- Includes Wall panels, roof panels, door components, internal frame work, and hardware
- Overall Width 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Storage Products
- MFR # SCP64FG
- Zoro # G204860452
- UPC # 26862114914
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Width | 6 ft. |
Depth | 47 |
Overall Height | 6 ft. |
Outside Length | 4 ft. |
Details
Material | Steel |
Capacity | 128 cu. ft. |
Color | Grey |
Includes | Wall panels, roof panels, door components, internal frame work, and hardware |
For Use With | Sheds & Storage Buildings |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENES EDGING LAWN CEDAR 6""X10' (RC41)
- PURE GARDEN 20lbs Half-Round Umbrella Base, Black (50-146)
- STENS New 380-624 Fire Trimmer Line For Echo 310130064, Shindaiwa 13001 Color Red, Diameter 0.130 In. (380-624)
- LIPPERT COMPONENTS Lippert 759517 Power 12V Universal Hardware Standard - 63", Black (759517)
- ARROW STORAGE PRODUCTS 10x12 Select Steel Storage Shed, Flute Grey (SCG1012FG)
- ARROW STORAGE PRODUCTS 6x7 Classic Steel Storage Shed, Flute Grey (CLG67FG)
- ARROW STORAGE PRODUCTS 293 cu. ft. Steel Grey (SCG86CC)
- ARROW STORAGE PRODUCTS Shed, Eggshell, Assembled (YS410-A)
- ARROW STORAGE PRODUCTS 10x14 Classic Steel Storage Shed, Blue Grey (CLG1014BG)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Silver (EP84AB)
- SHELTERLOGIC 86 cu. ft. Steel Green (60203)
- Arrow Storage Products Sheds & Outdoor Storage