Shop All Staplers and Tackers
Arrow Fastener
Staple Gun, Flat Crown, Crown Width 3/8 in, Length 12 3/4 in, Staple Capacity 84
Mfr # T50
Zoro # G3396504
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Type Flat Crown
- Staple Capacity 84
- Crown Width 3/8 in
- Leg Length 1/2 in, 1/4 in, 17/32 in Ceiltile(R) and 9/16 in, 3/8 in, 5/16 in
- Overall Length 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Fastener
- MFR # T50
- Zoro # G3396504
- UPC # 79055000501
- Country of Origin United States
- Category Staplers and Tackers
Dimensions
Crown Width | 3/8 in |
Leg Length | 1/2 in, 1/4 in, 17/32 in Ceiltile(R) and 9/16 in, 3/8 in, 5/16 in |
Overall Length | 7 3/8 in |
For Staple Width | 27/64 in |
Overall Height | 6 1/8 in |
Overall Length Range | 7 In or Less |
For Staple Leg Length | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 17/32 in, 9/16 in |
Overall Width | 1 1/4 in |
Leg Length (In.) | 1/4, 5/16, 3/8, 1/2, 17/32 Ceiltile(R) and 9/16 |
Crown Width (In.) | 3/8 |
Description
Staple Gun, For Fastener Style Flat Crown Staples, Stapler Type Standard, For Staple Leg Length 1/4 in, 5/16 in, 3/8 in, 1/2 in, 17/32 in, 9/16 in, Body Material Steel, For Staple Width 27/64 in, Staple Capacity 84, Drive Style Straight, Forward Action Stapling Position No, Overall Width 1 1/4 in, Overall Length 7 3/8 in, Overall Height 6 1/8 in, Body Color Silver, Body Finish Chrome Plated, Compatible Staples Arrow T50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1" Bi-Metal Hole Saw (MHSA16C)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 3 in L (41409)
- RIDGID Battery and Charger Kit, 18V DC, 3.7 lb (66013)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19069)
- ARROW FASTENER STAPLE HAMMER TACKER HD (HT50-10)
- ARROW FASTENER STAPLGUN DUAL PURP ARROW (T2025-6)
- ARROW FASTENER Arrow HT50 Hammer Tacker, T50, Steel Staple (HT50)
- ARROW FASTENER Professional Light Duty Staple Gun (JT21CM-4)
- ARROW FASTENER Arrow TacMate 0.31 in. Round Wiring Stapler (T25X)
- ARROW FASTENER Hd Tacker & Brad Nailer (T50PBN)
- STINGER CS150B 18-Gauge Cap Stapler (0136012)
- Arrow Fastener Fastening Tools