Shop All Sheds & Outdoor Storage
This Product is Discontinued
Arrow Sheds
115 cu ft Steel Storage Shed, Eggshell (Discontinued)
Mfr # AR1012-C1
Zoro # G2197828
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Storage, Unassembled, Steel
- Assembled/Unassembled Unassembled
- Material Steel
- Capacity 115 cu ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Sheds
- MFR # AR1012-C1
- Zoro # G2197828
- UPC # 026862101433
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Inside Height | 80 1/8 in |
Inside Depth | 140 1/2 in |
Inside Width | 118 1/4 in |
Overall Height | 81 3/8 in |
Door Opening Height | 60 in |
Overall Width | 123-1/4 in |
Door Opening Width | 55 1/2 in |
Overall Depth | 145-3/4 in |
Nominal Size | 115 cu. ft. |
Nominal Exterior Depth | 12.1 ft |
Nominal Exterior Width | 12 ft |
Interior Width | 9 7/8 ft |
Interior Depth | 11 3/4 ft |
Nominal Exterior Height | 6.8 ft |
Interior Height | 6 3/4 ft |
Inside Length | 9 7/8 ft |
Inside WxDxH | 9 7/8 ft x 11 3/4 ft x 6 3/4 ft |
Overall Exterior WxDxH | 12 ft x 12.1 ft x 6.8 ft |
Door Opening HxW | 60 in x 56 in |
Description
Outdoor Storage Shed, White, Door Opening Height 60 in, Door Opening Width 56 in, Nominal Exterior Depth 12.1 ft, Nominal Exterior Width 12 ft, Nominal Exterior Height 6.8 ft, Wall Material Steel, Roof Material Steel, Storage Capacity 686 cu ft, Includes Lock No, Assembled Unassembled, Interior Depth 11 3/4 ft, Lockable Yes, Interior Height 6 3/4 ft, Interior Width 9 7/8 ft, Includes Floor Yes, Sliding, Number of Doors 2, Roof Design Slope, Method of Construction Bolted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.