Shop All Solid Rivets
Arrow
Rivet, 3/16" Dia., 1/8" L, Aluminum Body, 18 PK
Mfr # RSA3/16
Zoro # G906429803
product price: $1.39
/pk 18, $0.08/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Body Material Aluminum
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RSA3/16
- Zoro # G906429803
- UPC # 79055008125
- Country of Origin China
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/16" |
Rivet Length | 1/8" |
Details
Item | Rivet |
Rivet Body Material | Aluminum |
System of Measurement | Inch |
Description
Quickly and easily produce a strong, permanent and tamper proof joint with the Arrow Fastener short aluminum rivet pack. Durably constructed to prevent rivet from stripping out or vibrating loose like threaded fasteners and specially designed for joining sheet metal, aluminum, fabrics, plastics or leather and for use on metal cabinets, aluminum doors and windows, metal fixtures, automobiles, heating ducts, gutters or downspouts. The rivet pack is available in an 18 pack, measuring 3/16 in. (diameter) by 1/8 in. (grip max).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, 3.5mmDx50mm L, Steel, PK50 (M39350.035.0050)
- ZORO SELECT Lag Screw, 5/16 in, 3-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 25 PK (U51900.031.0350)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Black Oxide Steel Hex Head Hex Drive, 5000 PK (1016KWB)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 2, Hot Dipped Galvanized, 55/64 in Ht, 5 PK (U08111.100.0001)
- ARROW Rivet, 3/16" Dia., 1/4" L, Aluminum Body, 15 PK (RMA3/16)
- ARROW FASTENER Rivet, 1/8" Dia., 1/4" L, Aluminum Body, 20 PK (RMA1/8)
- ARROW Rivet, 1/8" Dia., 1/8"; 1/4";1/2" L, Steel, Aluminum Body (RK6120)
- ARROW FASTENER Rivet, 1/8" Dia., 1/8" L, Aluminum Body, 25 PK (RSAW1/8)
- ARROW Rivet, 1/8" Dia., 1/8" L, Aluminum Body, 25 PK (RSA1/8)
- MIDWEST FASTENER Solid Rivet, Flat Head, #8 Dia., 1/2 in L, Copper Body, 40 PK (62217)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Aluminum Body, 100 PK (42A0806-EA-100)
- Arrow Solid Rivets