Shop All Solid Rivets
Arrow
Rivet, 1/8" Dia., 1/8"; 1/4";1/2" L, Steel, Aluminum Body
Mfr # RK6120
Zoro # G506429951
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rivet Body Material Steel, Aluminum
- Rivet Dia. 1/8"
- Rivet Length 1/8"; 1/4";1/2"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow
- MFR # RK6120
- Zoro # G506429951
- UPC # 79055061205
- Country of Origin China
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/8" |
Rivet Length | 1/8"; 1/4";1/2" |
Details
Item | Rivet |
Rivet Body Material | Steel, Aluminum |
System of Measurement | Inch |
Description
Rivets are the secret weapon in the Arrow fastening line-up, capable of bonding materials that staples and glue can’t touch. Most often used for sheet metal applications like gutter work, sheet metal, HVAC, and more, Arrow rivets come in a variety of sizes in three different materials – aluminum, steel, and stainless steel. For safe, solid, and secure joining of metal parts, Arrow rivets are the boss.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 6, PK5 (U39000.409.0600)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-5/8 in Shoulder Lg, Steel, 2 PK (Z0715)
- HERITAGE Snap Pin, 5/16" x 2-1/2", Sq 2Wire ZY (SNAPY-312-2500S)
- ITW BRANDS 100PK 22 42CW YEL Load (607)
- ARROW Rivet, 3/16" Dia., 1/4" L, Aluminum Body, 15 PK (RMA3/16)
- ARROW Rivet, 3/16" Dia., 1/8" L, Aluminum Body, 18 PK (RSA3/16)
- ARROW Rivet, 1/8" Dia., 1/8" L, Aluminum Body, 25 PK (RSA1/8)
- ARROW FASTENER Rivet, 1/8" Dia., 1/8" L, Aluminum Body, 25 PK (RSAW1/8)
- ARROW FASTENER Rivet, 1/8" Dia., 1/4" L, Aluminum Body, 20 PK (RMA1/8)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.375 in L, Steel Body, 300 PK (350506.10000000003)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (70A0406.1-EA250)
- Arrow Solid Rivets