Shop All Pneumatic Modular FRL Accessories
Arrow Pneumatics
Valve Kit
Mfr # VK35
Zoro # G3575349
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Regulators
- Fits R352, R353, R354
- For Use with Stock Number 33X651, 33X652
- For Use With Model Number R352, R353, R354
- Accessory Type Valve Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # VK35
- Zoro # G3575349
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Details
Item | Valve Kit |
For Use On | Regulators |
Fits | R352, R353, R354 |
For Use with Stock Number | 33X651, 33X652 |
For Use With Model Number | R352, R353, R354 |
Accessory Type | Valve Kit |
Description
Valve Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-127)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 32mm (L11032MM)
- ARO Filter/Regulator/Lubricator, 201 cfm (C38451-610)
- DIXON API 520H Ferrule, ID 1", 1-33/64-1-35/64 (R1BS-A)
- ARROW PNEUMATICS Arrow Tri-Star Coalescing Filter F554W, Zinc Bowl, 1/2" NPT, 250 PSI (F554W)
- ARROW PNEUMATICS Glass Bowl For B742Jl By Arrow Pneumatic (BKF300)
- ARROW PNEUMATICS Ekf408 Element For F408-12Fwdb (EKF408)
- ARROW PNEUMATICS 0.9 Micron Oil-Removing Element (EK45)
- ARROW PNEUMATICS .03 Micron Clear Net No Color (EK57)
- ARROW PNEUMATICS Hydraulic Filter 10 Micron (9153-10)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 35 cfm (4ZL45)
- Arrow Pneumatics Pneumatic System Components