Shop All Pneumatic Muffler
Arrow Pneumatics
Speed Control Muffler, 1/8", PK10
Mfr # ASP-1SC
Zoro # G0028931
product price: $4.79
/ea
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Bronze
- Standards OHSA
- Maximum Operating Pressure 300 psi
- Air Outlet Type NPT
- For Fluid Type Exhaust Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-1SC
- Zoro # G0028931
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/8 in |
Hex Size | 1/2 in |
Details
Item | Speed Control Muffler,1/8" |
Body Material | Bronze |
Standards | OHSA |
Maximum Operating Pressure | 300 psi |
Air Outlet Type | NPT |
For Fluid Type | Exhaust Air |
Minimum Flow Rate | 0 scfm |
Minimum Operating Temperature | 35 Degrees F |
Maximum Operating Temperature | 300 Degrees F |
Weight | 0.07 lb |
Material Filtered | Air, Gasoline, Oil |
Filter Rating | 40 micron |
Air Inlet Type | NPT |
Description
Speed Control Muffler,1/8 In., Air Inlet Size 1/8 in, Air Inlet Type NPT, Hex Size 1/2 in, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Bronze, For Fluid Type Exhaust Air, Material Filtered Air, Gasoline, Oil, Minimum Flow Rate 0 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PPD Push Lock In-line Filter, 40 μm. 1/4" fittings; bronze filter. Large (PPDF-50-1/4-1/4-B40)
- FESTO Standards-Based Cylinder DSBC-32-30-PPVA-N3 (DSBC-32-30-PPVA-N3)
- TRITAN Roller Chain, Single Strand, SS, 10 ft. (60-1SS X 10FT)
- LOCTITE Anti Seize Compound, White Hi-Temp, 8oz LB 8036(TM) (302677)
- ARROW PNEUMATICS Muffler, Aluminum, 1 1/2" Air Inlet, NPT (ASQF - 12F)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/4", PK5 (ASQF-2M)
- ARROW PNEUMATICS Speed Control Muffler, 1/2", PK10 (ASP-4SC)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/4" (ASP-6)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" (ASP-8)
- ARROW PNEUMATICS Breather Vent, 3/8" (ASP-3BV)
- SPEEDAIRE Speed Control Muffler, 1/2 NPT, 7/8 Hex (1EJU5)
- Arrow Pneumatics Pneumatic System Components