Shop All Pneumatic Flow Control Valves
Arrow Pneumatics
Speed Control, Bronze, 1/8" Air Inlet, NPT
Mfr # ASP - 1SCH
Zoro # G510189995
original price:
$2.25
11% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Hex Size 9/16 in
- Minimum Flow Rate 0 scfm
- Air Outlet Type NPT
- Maximum Operating Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Pneumatics
- MFR # ASP - 1SCH
- Zoro # G510189995
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Hex Size | 9/16 in |
Air Inlet Size | 1/8 in |
Air Outlet Size | 1/8 in |
Details
Item | Speed Control |
Body Material | Bronze |
Minimum Flow Rate | 0 scfm |
Air Outlet Type | NPT |
Maximum Operating Temperature | 300 Degrees F |
Weight | 0.09 lb |
Filter Rating | 40 micron |
Air Inlet Type | NPT |
Maximum Operating Pressure | 300 psi |
Minimum Operating Temperature | 35 Degrees F |
Description
Speed Control, Air Inlet Size 1/8 in, Air Inlet Type NPT, Hex Size 9/16 in, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Bronze, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Filter Regulator, 3/8"NPT (AW30-N03BDE-Z-D)
- ENERPAC WR5, 1.00 Ton, Hydraulic Wedgie and Spread Cylinder, 3.7 in Maximum Spread (WR5)
- MAIN FILTER Hydraulic Filter, replaces WIX R59D10EV, Return Line, 10 micron, Outside-In (MF0430490)
- BESTORQ Timing Belt Model 106MXL019 106 in Effective length and 019 in Top Width (106MXL019)
- ARROW PNEUMATICS Speed Control, Bronze, 1/4" Air Inlet, NPT (ASP - 2SCH)
- ARROW PNEUMATICS Speed Control, Bronze, 3/8" Air Inlet, NPT (ASP - 3SCH)
- SHARPE VALVES 1-1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (4353015800)
- FESTO One-Way Flow Control Valve GRLA-10-UNF-B (GRLA-10-UNF-B)
- SMC Flow Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SD)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- Arrow Pneumatics Pneumatic Flow Control Valves