Shop All Pneumatic Flow Control Valves
Arrow Pneumatics
Speed Control, Bronze, 1/4" Air Inlet, NPT
Mfr # ASP - 2SCH
Zoro # G310189997
original price:
$2.85
9% off
new price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Hex Size 11/16 in
- Air Inlet Size 1/4 in
- Maximum Operating Pressure 300 psi
- Minimum Operating Temperature 35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASP - 2SCH
- Zoro # G310189997
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Hex Size | 11/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Details
Item | Speed Control |
Body Material | Bronze |
Maximum Operating Pressure | 300 psi |
Minimum Operating Temperature | 35 Degrees F |
Filter Rating | 40 micron |
Air Outlet Type | NPT |
Minimum Flow Rate | 0 scfm |
Air Inlet Type | NPT |
Weight | 0.14 lb |
Maximum Operating Temperature | 300 Degrees F |
Description
Speed Control, Air Inlet Size 1/4 in, Air Inlet Type NPT, Hex Size 11/16 in, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Bronze, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1"-11-1/2 Thread Size (71-3C16-16F)
- CLIMAX METAL PRODUCTS D2C-050 Two-Piece Clamping Collar Double Wide (D2C-050)
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 3,520 Nameplate RPM (36VF61)
- ARROW PNEUMATICS Speed Control, Bronze, 1/8" Air Inlet, NPT (ASP - 1SCH)
- ARROW PNEUMATICS Speed Control, Bronze, 3/8" Air Inlet, NPT (ASP - 3SCH)
- ARROW PNEUMATICS Speed Control, Bronze, 1/2" Air Inlet, NPT (ASP - 4SCH)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EATBH110STE)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 10)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119309-125)
- ARO Valve, 1/8 in Port, NPT (5040-20)
- Arrow Pneumatics Pneumatic Flow Control Valves