Shop All Pneumatic Flow Control Valves
Arrow Pneumatics
Speed Control, Bronze, 1/2" Air Inlet, NPT
Mfr # ASP - 4SCH
Zoro # G810189992
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Hex Size 1 1/16 in
- Air Outlet Type NPT
- Minimum Flow Rate 0 scfm
- Maximum Operating Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Pneumatics
- MFR # ASP - 4SCH
- Zoro # G810189992
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Hex Size | 1 1/16 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Details
Item | Speed Control |
Body Material | Bronze |
Air Outlet Type | NPT |
Minimum Flow Rate | 0 scfm |
Maximum Operating Temperature | 300 Degrees F |
Maximum Operating Pressure | 300 psi |
Weight | 0.42 lb |
Minimum Operating Temperature | 35 Degrees F |
Filter Rating | 40 micron |
Air Inlet Type | NPT |
Description
Speed Control, Air Inlet Size 1/2 in, Air Inlet Type NPT, Hex Size 1 1/16 in, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Bronze, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 6gpm (FC075EP-006-PV)
- CONTINENTAL 3/4" ID x 50 ft EPDM Bulk Food Hose WT (32W261)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-6-90)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 17 # of Teeth (50B17FL)
- ARROW PNEUMATICS Speed Control, Bronze, 3/8" Air Inlet, NPT (ASP - 3SCH)
- ARROW PNEUMATICS Speed Control, Bronze, 1/8" Air Inlet, NPT (ASP - 1SCH)
- ARROW PNEUMATICS Speed Control, Bronze, 1/4" Air Inlet, NPT (ASP - 2SCH)
- ARO Valve, Needle, 1/8 NPT (104104-N01)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 2In (GLA23E D 2)
- LEGRIS Flow Control Regulator, 12mm (7770 12 00)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-D (GRLA-1/8-QS-4-D)
- Arrow Pneumatics Pneumatic Valves