Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Regulator With Gauge
Mfr # R353G
Zoro # G1177316
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cap, Gauge
- Overall Height 5 3/8 in
- Adjustment Knob Nonrising
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # R353G
- Zoro # G1177316
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 5 3/8 in |
Details
Item | General Purpose Air Regulator |
Includes | Cap, Gauge |
Adjustment Knob | Nonrising |
Body Material | Aluminum |
Description
General Purpose Air Regulator, Body Material Aluminum, Includes Cap, Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 20DP, 20PA, 60Teeth, Steel (YA60A)
- TOMPKINS Hydraulic Fitting-Steel06MP-08FPX-08FPX TEE (1601-06-08-08)
- D&D Timing Belt, 3M, 9 x 369mm PL, T123 (369-3M-09)
- FESTO Stem Actuated Valve V-5-1/4-B (V-5-1/4-B)
- ARROW PNEUMATICS Lube, 10 oz. Metal Bowl, 1/2" (L374W)
- ARROW PNEUMATICS Filter(For F354W3Arrow Filter#Ek35-3, PK2 (EK35-3)
- ARROW PNEUMATICS Air Filter Assembly (F329-08W)
- ARROW PNEUMATICS Arrow Mini Particulate Filter F300-02, Poly Bowl, 1/4" Npt, 150 PSI (F300-02)
- ARROW PNEUMATICS Lube, Poly Bowl, 1/4" (L352)
- ARROW PNEUMATICS In-Line Tool Filter, Air; Oil, 3 13/16 (9074M)
- CAMOZZI Mc Series Filter / Regulator, 1/2" NPT Port, 5?M Filter Element, Automatic, Self-Relieving (MC202-D13TF)
- Arrow Pneumatics Compressed Air Treatment