Shop All Filters & Regulators
Arrow Pneumatics
Regulator, 3 Pos Locking Knob, 1/4"
Mfr # R352G
Zoro # G0028703
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 11/16 in
- Overall Height 5 3/8 in
- Includes Gauge, Tamper-Proof Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # R352G
- Zoro # G0028703
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 2 11/16 in |
Overall Height | 5 3/8 in |
Details
Item | Regulator,3 Pos Locking Knob,1/4" |
Includes | Gauge, Tamper-Proof Cap |
Description
Regulator,3 Pos Locking Knob,1/4 In., Overall Width 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 124" Outside Length, 1/2" Top Width, 1 Ribs (A122)
- CAMOZZI Lockable Isolation Valve Se Mc (MC238-V16)
- PIX PIX, B41/5L440, V-Belt 5/8 X 44 (B41/5L440)
- TRITAN Insert Ball Brng, UC, 1-3/4 dia, 7103.96 lb (UC209-28)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/4" (R162G)
- ARROW PNEUMATICS Arrow Standard Particulate Filter F354FW, Zinc Bowl & Float Drain, 1/2" NPT, 175 PSI (F354FW)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 3/4" (R376G)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/8" (R161G)
- ARROW PNEUMATICS Regulator, T Handle, 1/2" (R354GT)
- ARROW PNEUMATICS Mini Regulator, Nylon Body, 1/4" (R262G)
- NORGREN 1/2IN 250PSI NPT PNEUMATIC FILTER-REGULATOR (B73G-4AK-AD1-RMG)
- Arrow Pneumatics Compressed Air Treatment