Shop All Pneumatic Muffler
Arrow Pneumatics
Pneumatic Exhaust Muffler, 1"
Mfr # ASP-8
Zoro # G0029099
original price:
$9.90
17% off
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Fitting Material Steel
- Standards OHSA
- Maximum Flow Rate 154 scfm
- Outside Diameter 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-8
- Zoro # G0029099
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Outside Diameter | 1 5/16 in |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Overall Length | 2 7/8 in |
Details
Item | Pneumatic Exhaust Muffler |
Body Material | Bronze |
Fitting Material | Steel |
Standards | OHSA |
Maximum Flow Rate | 154 scfm |
Maximum Operating Pressure | 300 psi |
Air Inlet Type | NPT |
Maximum Operating Temperature | 300 Degrees F |
Weight | 0.34 lb |
For Fluid Type | Exhaust Air |
Filter Rating | 40 micron |
Material Filtered | Air, Gasoline, Oil |
Minimum Operating Temperature | 35 Degrees F |
Air Outlet Type | NPT |
Filter Element Material | Bronze |
Minimum Flow Rate | 0 scfm |
Description
Pneumatic Exhaust Muffler,1 In., Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 154 scfm, Filter Element Material Bronze, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Fitting Material Steel, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Bronze, For Fluid Type Exhaust Air, Material Filtered Air, Gasoline, Oil, Minimum Flow Rate 0 scfm, Outside Diameter 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Auto, FNPT3/4", Coupler 3/4", BR (6DF6-B)
- COXREELS EZ-SH-350-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-SH-350-HV)
- CLIMAX METAL PRODUCTS H1C-075 One-Piece Clamping Collar Recessed Screw (H1C-075)
- COMPONENT HARDWARE Stainless Steel Bearing Only for S52 (S52-X005)
- ARROW PNEUMATICS Breather Vent, 3/8" (ASP-3BV)
- ARROW PNEUMATICS Muffler, Aluminum, 1/8" Air Inlet, BST (ASQF - 1MBT)
- ARROW PNEUMATICS Breather Vent, 1/8", PK10 (ASP-1BV)
- ARROW PNEUMATICS Muffler, Bronze, 1 1/4" Air Inlet, NPT (ASP - 10)
- ARROW PNEUMATICS Breather Vent, 1" (ASP-8BV)
- ARROW PNEUMATICS Speed Control Muffler, 1/4", PK10 (ASP-2SC)
- FESTO Silencer AMTE-M-LH-M5 (AMTE-M-LH-M5)
- Arrow Pneumatics Pneumatic System Components