Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Particulate Filter
Mfr # F352W
Zoro # G0604810
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Filter, Drain and Element, Metal Bowl, Sight Glass
- Pipe Size 1/4" NPT
- Max. Pressure 250 psi
- Overall Height 6 1/4 in
- Drain Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # F352W
- Zoro # G0604810
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Overall Height | 6 1/4 in |
Overall Width | 2 3/4 in |
Size | General Purpose |
Details
Item | Pre-Filter |
Includes | Air Filter, Drain and Element, Metal Bowl, Sight Glass |
Max. Pressure | 250 psi |
Drain Type | Manual |
Filter Rating | 40 micron |
Bowl Material | Zinc |
Max. Flow | 100 cfm |
Max. Temp. | 160 Degrees F |
Gauge Included | No |
Description
Pre-Filter, Overall Width 2 3/4 in, Overall Height 6 1/4 in, Drain Type Manual, Filter Rating 40 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (ECOP081216)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD (85V800E)
- DAYTON A84 V-Belt, 86" Outside Length, 1/2" Top Width, 1 Ribs (5A294)
- TSUBAKI Detacher, Chain (D-60)
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- ARROW PNEUMATICS Lube, 10 oz. Metal Bowl, 1/2" (L374W)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/8" (L181)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/2" (L354W)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- PARKER FRL Replacement Bowl, Polycarbonate (PS832P)
- Arrow Pneumatics Filter, Regulator, Lubricator