Shop All Pneumatic Muffler
Arrow Pneumatics
Muffler, Steel, 3/8" Air Inlet, BSP
Mfr # ASP-3BS
Zoro # G910189984
original price:
$6.09
9% off
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- Fitting Material Steel
- Weight 0.06 lb
- Air Outlet Type BSP
- Maximum Flow Rate 23.5 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-3BS
- Zoro # G910189984
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Outside Diameter | 11/16 in |
Overall Length | 1 1/2 in |
Details
Item | Muffler |
Body Material | Steel |
Fitting Material | Steel |
Weight | 0.06 lb |
Air Outlet Type | BSP |
Maximum Flow Rate | 23.5 scfm |
Minimum Flow Rate | 0 scfm |
Filter Element Material | Bronze |
Maximum Operating Temperature | 300 Degrees F |
Air Inlet Type | BSP |
Filter Rating | 40 micron |
Minimum Operating Temperature | 35 Degrees F |
Maximum Operating Pressure | 300 psi |
For Fluid Type | Compressed Air, Exhaust Air, Inert Gas |
Noise Reduction Rating | 85 dB |
Material Filtered | Air, Gasoline, Oil |
Description
Muffler, Air Inlet Size 3/8 in, Air Inlet Type BSP, Maximum Flow Rate 23.5 scfm, Filter Element Material Bronze, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Noise Reduction Rating 85 dB, Fitting Material Steel, Air Outlet Size 3/8 in, Air Outlet Type BSP, Body Material Steel, For Fluid Type Compressed Air, Exhaust Air, Inert Gas, Material Filtered Air, Gasoline, Oil, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 210033-9 Ball Bearing 696Zz (210033-9)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X06X06SS)
- FESTO Stopper Cylinder DFSP-32-25-S-PA (DFSP-32-25-S-PA)
- CAMOZZI Right Angle Flow Control Valves, G1/8 (TMCU 974-1/8-6)
- ARROW PNEUMATICS Breather Vent, 1/2" (ASP-4BV)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 3/8", PK5 (ASQF-3M)
- ARROW PNEUMATICS Speed Control Muffler, 3/8", PK10 (ASP-3SC)
- ARROW PNEUMATICS Breather Vent, 3/8" (ASP-3BV)
- ARROW PNEUMATICS Breather Vent, Bronze, 1/2" Air Inlet, BSP (ASP-4BVBS)
- ARROW PNEUMATICS Muffler, Steel, 1/2" Air Inlet, BSP (ASP-4BS)
- FESTO Silencer U-1-B (U-1-B)
- Arrow Pneumatics Pneumatic System Components