Shop All Pneumatic Muffler
Arrow Pneumatics
Muffler, Steel, 1/4" Air Inlet, BSP
Mfr # ASP-2BS
Zoro # G310189980
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Weight 0.04 lb
- Fitting Material Steel
- Outside Diameter 9/16 in
- Air Inlet Type BSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-2BS
- Zoro # G310189980
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Outside Diameter | 9/16 in |
Air Outlet Size | 1/4 in |
Overall Length | 1 3/8 in |
Air Inlet Size | 1/4 in |
Details
Item | Muffler |
Body Material | Steel |
Weight | 0.04 lb |
Fitting Material | Steel |
Air Inlet Type | BSP |
Maximum Operating Temperature | 300 Degrees F |
Maximum Flow Rate | 21 scfm |
Material Filtered | Air, Gasoline, Oil |
Noise Reduction Rating | 84 dB |
Minimum Flow Rate | 0 scfm |
Filter Rating | 40 micron |
Minimum Operating Temperature | 35 Degrees F |
Air Outlet Type | BSP |
Filter Element Material | Bronze |
Maximum Operating Pressure | 300 psi |
For Fluid Type | Compressed Air, Exhaust Air, Inert Gas |
Description
Muffler, Air Inlet Size 1/4 in, Air Inlet Type BSP, Maximum Flow Rate 21 scfm, Filter Element Material Bronze, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Noise Reduction Rating 84 dB, Fitting Material Steel, Air Outlet Size 1/4 in, Air Outlet Type BSP, Body Material Steel, For Fluid Type Compressed Air, Exhaust Air, Inert Gas, Material Filtered Air, Gasoline, Oil, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY34)
- DIXON Wilkerson by EconOmist Compact Lubricator, 3/8 in NPT/BSPP-G Port, 58.5 SCFM Flow Rate, 200 psi Pres (L16-03AMB)
- DIXON Long Weld Ferrule 304SS, 2" (L14AM7-G200)
- CAMOZZI Coupling NPTF Female-NPTF Female, 1/4" NPT (2543 04-04)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/4" Air Inlet (ASP-2)
- ARROW PNEUMATICS Breather Vent, 1" (ASP-8BV)
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT (ASQF - 8F)
- ARROW PNEUMATICS Speed Control Muffler, 1/2", PK10 (ASP-4SC)
- ARROW PNEUMATICS Aluminum Muffler 2" Female (ASQF-16F)
- ARROW PNEUMATICS Speed Control Muffler, 1" (ASP-8SC)
- FESTO Exhaust Air Flow Control Valve GRE-1/2-NPT (GRE-1/2-NPT)
- Arrow Pneumatics Pneumatic System Components