Shop All Pneumatic Muffler
Arrow Pneumatics
Muffler, Steel, 1/2" Air Inlet, BSP
Mfr # ASP-4BS
Zoro # G010189976
original price:
$7.09
9% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- Body Material Steel
- Overall Length 1 7/8 in
- Maximum Flow Rate 57 scfm
- Air Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-4BS
- Zoro # G010189976
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 1 7/8 in |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Outside Diameter | 1 7/8 in |
Details
Item | Muffler |
Fitting Material | Steel |
Body Material | Steel |
Maximum Flow Rate | 57 scfm |
Air Outlet Type | BSP |
Filter Rating | 40 micron |
Maximum Operating Pressure | 300 psi |
Minimum Flow Rate | 0 scfm |
Maximum Operating Temperature | 300 Degrees F |
Air Inlet Type | BSP |
For Fluid Type | Compressed Air, Exhaust Air, Inert Gas |
Noise Reduction Rating | 57 dB |
Material Filtered | Air, Gasoline, Oil |
Minimum Operating Temperature | 35 Degrees F |
Filter Element Material | Bronze |
Weight | 0.1 lb |
Description
Muffler, Air Inlet Size 1/2 in, Air Inlet Type BSP, Maximum Flow Rate 57 scfm, Filter Element Material Bronze, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Noise Reduction Rating 57 dB, Fitting Material Steel, Air Outlet Size 1/2 in, Air Outlet Type BSP, Body Material Steel, For Fluid Type Compressed Air, Exhaust Air, Inert Gas, Material Filtered Air, Gasoline, Oil, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (N3154904549)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (DPEF081006)
- YORK Bearing Bracket (S1-026-13359-000)
- FREE-ANGLE Plug, Free Angle, Industrial, 1/4" Body Size, 1/4" Male NPT (NFAP-N2M-UA)
- ARROW PNEUMATICS Muffler, Aluminum, 2" Air Inlet, NPT (ASQF - 16F)
- ARROW PNEUMATICS Muffler, Aluminum, 1/4" Air Inlet, BST (ASQF - 2MBT)
- ARROW PNEUMATICS Speed Control Muffler, 3/8", PK10 (ASP-3SC)
- ARROW PNEUMATICS Breather Vent, 1-1/4" (ASP-10BV)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 3/8", PK5 (ASQF-3M)
- ARROW PNEUMATICS Muffler, Bronze, 1 1/4" Air Inlet, NPT (ASP - 10)
- FESTO Silencer U-1/8-I (U-1/8-I)
- Arrow Pneumatics Pneumatic Muffler