Shop All Pneumatic Muffler
Arrow Pneumatics
Muffler, Bronze, 1 1/4" Air Inlet, NPT
Mfr # ASP - 10
Zoro # G710189993
original price:
$18.79
10% off
new price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- Weight 0.62 lb
- Body Material Bronze
- Maximum Operating Temperature 300 Degrees F
- Filter Element Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASP - 10
- Zoro # G710189993
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 1 1/8 in |
Air Outlet Size | 1 1/4 in |
Outside Diameter | 7/16 in |
Air Inlet Size | 1 1/4 in |
Details
Item | Muffler |
Fitting Material | Steel |
Weight | 0.62 lb |
Body Material | Bronze |
Maximum Operating Temperature | 300 Degrees F |
Filter Element Material | Bronze |
For Fluid Type | Compressed Air, Inert Gas |
Filter Rating | 40 micron |
Noise Reduction Rating | 105 dB |
Maximum Operating Pressure | 300 psi |
Air Outlet Type | NPT |
Material Filtered | Oil |
Minimum Flow Rate | 0 scfm |
Maximum Flow Rate | 154 scfm |
Minimum Operating Temperature | 35 Degrees F |
Air Inlet Type | NPT |
Description
Muffler, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 154 scfm, Filter Element Material Bronze, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Noise Reduction Rating 105 dB, Fitting Material Steel, Air Outlet Size 1 1/4 in, Air Outlet Type NPT, Body Material Bronze, For Fluid Type Compressed Air, Inert Gas, Material Filtered Oil, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Double Bolt or Band, 2 1/2 in Hose I.D, 2-1/2 in Thread (3LZ97)
- DYNABRADE Housing for Model 40320, 20,000 RPM (15354)
- DURA-SURE TORQUE Timing Belt, S8M, 30 x 680mm PL, T85 (300-S8M-680)
- BALDOR-RELIANCE Motor, 2 HP, 3490 rpm, 3-Phase (VEM3555T)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/2", PK10 (ASP-4)
- ARROW PNEUMATICS Speed Control Muffler, 1/4", PK10 (ASP-2SC)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" (ASP-8)
- ARROW PNEUMATICS Muffler, Aluminum, 3/8" Air Inlet, BST (ASQF - 3MBT)
- ARROW PNEUMATICS Muffler, Aluminum, 1 1/2" Air Inlet, NPT (ASQF - 12F)
- ARROW PNEUMATICS Muffler, Aluminum, 1/4" Air Inlet, BST (ASQF - 2MBT)
- ARROW PNEUMATICS Muffler, Steel, 1/8" Air Inlet, BSP (ASP-1BS)
- Arrow Pneumatics Pneumatic System Components