Shop All Pneumatic Muffler
Arrow Pneumatics
Muffler, Aluminum, 3/8" Air Inlet, BST
Mfr # ASQF - 3MBT
Zoro # G810189985
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.21 lb
- Body Material Aluminum
- Width Across Flats 1 in
- Air Inlet Gender Male
- Air Outlet Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASQF - 3MBT
- Zoro # G810189985
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Width Across Flats | 1 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Overall Length | 3 1/4 in |
Outside Diameter | 1 in |
Hex Size | 1 in |
Details
Item | Muffler |
Weight | 0.21 lb |
Body Material | Aluminum |
Air Inlet Gender | Male |
Air Outlet Gender | Male |
Air Outlet Type | BST |
Noise Reduction Rating | 65 dB |
Air Inlet Type | BST |
Filter Element Material | Stainless Steel |
Maximum Operating Temperature | 160 Degrees F |
Minimum Flow Rate | 0 scfm |
Minimum Operating Temperature | 35 Degrees F |
Maximum Operating Pressure | 300 psi |
Description
Muffler, Air Inlet Size 3/8 in, Air Inlet Type BST, Air Inlet Gender Male, Hex Size 1 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Noise Reduction Rating 65 dB, Air Outlet Gender Male, Air Outlet Size 3/8 in, Air Outlet Type BST, Body Material Aluminum, Minimum Flow Rate 0 scfm, Outside Diameter 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, CS (8P766001-C1-4)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ16 B)
- MI-T-M Isolator (14-0008)
- D&D 2720mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2720)
- ARROW PNEUMATICS Muffler, Steel, 1/8" Air Inlet, BSP (ASP-1BS)
- ARROW PNEUMATICS Muffler, Bronze, 1 1/4" Air Inlet, NPT (ASP - 10)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 3/8", PK5 (ASQF-3M)
- ARROW PNEUMATICS Aluminum Muffler 2" Female (ASQF-16F)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/4", PK5 (ASQF-2M)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/8" (ASP-1)
- GAST 3/8IN NPT PNEUMATIC MUFFLERS AND SILENCER (AB608A)
- Arrow Pneumatics Pneumatic System Components