Shop All Pneumatic Muffler
Arrow Pneumatics
Muffler, Aluminum, 3/4" Air Inlet, NPT
Mfr # ASQF -6F
Zoro # G510189988
original price:
$23.99
10% off
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Weight 0.56 lb
- Air Outlet Size 3/4 in
- Filter Element Material Stainless Steel
- Maximum Operating Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Pneumatics
- MFR # ASQF -6F
- Zoro # G510189988
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Air Outlet Size | 3/4 in |
Width Across Flats | 1 5/8 in |
Overall Length | 4 5/8 in |
Air Inlet Size | 3/4 in |
Hex Size | 1 5/8 in |
Details
Item | Muffler |
Body Material | Aluminum |
Weight | 0.56 lb |
Filter Element Material | Stainless Steel |
Maximum Operating Pressure | 300 psi |
Air Inlet Gender | Female |
Noise Reduction Rating | 155 dB |
Air Inlet Type | NPT |
Air Outlet Gender | Female |
Air Outlet Type | NPT |
Minimum Operating Temperature | 35 Degrees F |
Maximum Operating Temperature | 160 Degrees F |
Minimum Flow Rate | 0 scfm |
Description
Muffler, Air Inlet Size 3/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Hex Size 1 5/8 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Noise Reduction Rating 155 dB, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Coupler, 19/32in.1/8in. NPT (F) (19XH26)
- EATON Soft Start Controller, 240/480VAC (DS7-340SX004N0-N)
- GATES Hydraulic Coupling-Megacrimp, G25170-0812 (G25170-0812)
- DAYTON Gearbelt, H, 108 Teeth, Length 54.0 In (1DHT9)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/2", PK10 (ASP-4)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/4" Air Inlet (ASP-2)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/8" (ASP-1)
- ARROW PNEUMATICS Breather Vent, 3/4" (ASP-6BV)
- ARROW PNEUMATICS Breather Vent, 1" (ASP-8BV)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF - 6M)
- FESTO Silencer UC-QS-6H (UC-QS-6H)
- Arrow Pneumatics Pneumatic System Components