Shop All Pneumatic Muffler
Arrow Pneumatics
Muffler, Aluminum, 2" Air Inlet, NPT
Mfr # ASQF - 16F
Zoro # G910189991
product price: $67.49
/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Weight 1.62 lb
- Filter Element Material Stainless Steel
- Minimum Flow Rate 0 scfm
- Air Outlet Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASQF - 16F
- Zoro # G910189991
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Air Outlet Size | 2 in |
Overall Length | 6 7/16 in |
Air Inlet Size | 2 in |
Width Across Flats | 3 in |
Hex Size | 3 in |
Details
Item | Muffler |
Body Material | Aluminum |
Weight | 1.62 lb |
Filter Element Material | Stainless Steel |
Minimum Flow Rate | 0 scfm |
Air Outlet Gender | Female |
Air Outlet Type | NPT |
Air Inlet Type | NPT |
Maximum Operating Pressure | 300 psi |
Minimum Operating Temperature | 35 Degrees F |
Air Inlet Gender | Female |
Maximum Operating Temperature | 160 Degrees F |
Description
Muffler, Air Inlet Size 2 in, Air Inlet Type NPT, Air Inlet Gender Female, Hex Size 3 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Air Outlet Gender Female, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Aluminum, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 88, 1/2in Bore, Open (BH-88)
- COXREELS Swivel, 90 Deg., Steel, 1 1/2 in FNPT Inlet (20253-1)
- BANDO Power King, K26 (K26)
- TRITAN Needle Bearing, Inner Race, Inch, 1.5-in. Bore Dia., 1.75-in. Outside Dia., 1.25-in. Width (MI24)
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT (ASQF - 8F)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF -6F)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/4" (ASP-6)
- ARROW PNEUMATICS Aluminum Muffler 1-1/4" Female (ASQF-10F)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/2", PK5 (ASQF-4M)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/2", PK10 (ASP-4)
- SPEEDAIRE Muffler, Exhaust, 1" NPT, 1-5/16" Hex (6F601)
- Arrow Pneumatics Pneumatic System Components