Shop All Pneumatic Muffler
Arrow Pneumatics
Muffler, Aluminum, 1/8" Air Inlet, NPT
Mfr # ASQF -1F
Zoro # G610189987
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.05 lb
- Body Material Aluminum
- Outside Diameter 5/8 in
- Maximum Operating Temperature 160 Degrees F
- Air Outlet Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASQF -1F
- Zoro # G610189987
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Outside Diameter | 5/8 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/8 in |
Overall Length | 1 7/8 in |
Width Across Flats | 5/8 in |
Hex Size | 5/8 in |
Details
Item | Muffler |
Weight | 0.05 lb |
Body Material | Aluminum |
Maximum Operating Temperature | 160 Degrees F |
Filter Element Material | Stainless Steel |
Noise Reduction Rating | 19 dB |
Minimum Operating Temperature | 35 Degrees F |
Air Outlet Type | NPT |
Air Inlet Type | NPT |
Maximum Operating Pressure | 300 psi |
Minimum Flow Rate | 0 scfm |
Air Outlet Gender | Female |
Air Inlet Gender | Female |
Description
Muffler, Air Inlet Size 1/8 in, Air Inlet Type NPT, Air Inlet Gender Female, Hex Size 5/8 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Noise Reduction Rating 19 dB, Air Outlet Gender Female, Air Outlet Size 1/8 in, Air Outlet Type NPT, Body Material Aluminum, Minimum Flow Rate 0 scfm, Outside Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-5/8"-1"-PPV-A-B (DSNU-5/8"-1"-PPV-A-B)
- MRC CartrIDge Brgs, #204SFFC (204SFFC)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.75 in OD (BK36)
- PARKER Diaphragm Accumulator, 45cu. In., 2600 psi (AD075B25T9A1)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" (ASP-8)
- ARROW PNEUMATICS Muffler, Aluminum, 1 1/2" Air Inlet, NPT (ASQF - 12F)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/4" Air Inlet (ASP-2)
- ARROW PNEUMATICS Muffler, Aluminum, 3/8" Air Inlet, BST (ASQF - 3MBT)
- ARROW PNEUMATICS Sintered Muffler, 1-1/2" (ASP-12)
- ARROW PNEUMATICS Muffler, Aluminum, 1/2" Air Inlet, BST (ASQF - 4MBT)
- FESTO Exhaust Air Flow Control Valve GRE-1/2-NPT (GRE-1/2-NPT)
- Arrow Pneumatics Pneumatic System Components