Shop All Pneumatic Muffler
Arrow Pneumatics
Muffler, Aluminum, 1/4" Air Inlet, BST
Mfr # ASQF - 2MBT
Zoro # G710189979
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.06 lb
- Body Material Aluminum
- Maximum Operating Pressure 300 psi
- Outside Diameter 5/8 in
- Minimum Flow Rate 0 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASQF - 2MBT
- Zoro # G710189979
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Outside Diameter | 5/8 in |
Overall Length | 1 7/8 in |
Width Across Flats | 5/8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Hex Size | 5/8 in |
Details
Item | Muffler |
Weight | 0.06 lb |
Body Material | Aluminum |
Maximum Operating Pressure | 300 psi |
Minimum Flow Rate | 0 scfm |
Filter Element Material | Stainless Steel |
Noise Reduction Rating | 18 dB |
Air Outlet Gender | Male |
Air Inlet Type | BST |
Maximum Operating Temperature | 160 Degrees F |
Air Outlet Type | BST |
Air Inlet Gender | Male |
Minimum Operating Temperature | 35 Degrees F |
Description
Muffler, Air Inlet Size 1/4 in, Air Inlet Type BST, Air Inlet Gender Male, Hex Size 5/8 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Noise Reduction Rating 18 dB, Air Outlet Gender Male, Air Outlet Size 1/4 in, Air Outlet Type BST, Body Material Aluminum, Minimum Flow Rate 0 scfm, Outside Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 24 # of Teeth (40BS24H X 1)
- ARO Air Regulator, 3/8 In NPT, 113 cfm, 250 psi (R37231-600)
- CONTINENTAL CONTITECH 4/BX51 Banded Cogged V-Belt, 54" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX51)
- NSK NSK 51201, Thrust Ball Bearing (51201)
- ARROW PNEUMATICS Aluminum Muffler 2" Female (ASQF-16F)
- ARROW PNEUMATICS Muffler, Steel, 1/4" Air Inlet, BSP (ASP-2BS)
- ARROW PNEUMATICS Muffler, Aluminum, 2" Air Inlet, NPT (ASQF - 16F)
- ARROW PNEUMATICS Breather Vent, 1/8", PK10 (ASP-1BV)
- ARROW PNEUMATICS Muffler, Steel, 1/2" Air Inlet, BSP (ASP-4BS)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF - 6M)
- ARROW PNEUMATICS Muffler, Aluminum, 1 1/2" Air Inlet, NPT (ASQF - 12F)
- Arrow Pneumatics Pneumatic System Components