Shop All Pneumatic Muffler
Arrow Pneumatics
Muffler, Aluminum, 1" Air Inlet, NPT
Mfr # ASQF - 8F
Zoro # G410189989
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.58 lb
- Body Material Aluminum
- Filter Element Material Stainless Steel
- Width Across Flats 1 5/8 in
- Maximum Operating Temperature 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASQF - 8F
- Zoro # G410189989
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Width Across Flats | 1 5/8 in |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Overall Length | 4 5/8 in |
Hex Size | 1 5/8 in |
Details
Item | Muffler |
Weight | 0.58 lb |
Body Material | Aluminum |
Filter Element Material | Stainless Steel |
Maximum Operating Temperature | 160 Degrees F |
Air Outlet Type | NPT |
Noise Reduction Rating | 155 dB |
Air Outlet Gender | Female |
Air Inlet Gender | Female |
Air Inlet Type | NPT |
Minimum Flow Rate | 0 scfm |
Minimum Operating Temperature | 35 Degrees F |
Maximum Operating Pressure | 300 psi |
Description
Muffler, Air Inlet Size 1 in, Air Inlet Type NPT, Air Inlet Gender Female, Hex Size 1 5/8 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Noise Reduction Rating 155 dB, Air Outlet Gender Female, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple, NPT Threaded Plated ST, 3" (STC35)
- CLIMAX METAL PRODUCTS RC-037-S-KW Set Screw Coupling with Keyway (RC-037-S-KW)
- SMC Reducer, 3/8 in.x1/2 in., TubexTube (KQ2H11-13A)
- TRITAN Radial Ball Bearing, SS, 0.75In Bore Dia (SS1638 2RS FM222)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 3/8", PK5 (ASQF-3M)
- ARROW PNEUMATICS Speed Control Muffler, 1/8", PK10 (ASP-1SC)
- ARROW PNEUMATICS Speed Control Muffler, 1" (ASP-8SC)
- ARROW PNEUMATICS Speed Control Muffler, 3/4" (ASP-6SC)
- ARROW PNEUMATICS Speed Control Muffler, 1/2", PK10 (ASP-4SC)
- ARROW PNEUMATICS Aluminum Muffler 2" Female (ASQF-16F)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- Arrow Pneumatics Pneumatic System Components