Shop All Pneumatic Muffler
Arrow Pneumatics
Muffler, Aluminum, 1 1/4" Air Inlet, NPT
Mfr # ASQF - 10F
Zoro # G710189986
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.75 lb
- Body Material Aluminum
- Minimum Operating Temperature 35 Degrees F
- Air Outlet Gender Female
- Air Outlet Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASQF - 10F
- Zoro # G710189986
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Air Outlet Size | 1 1/4 in |
Air Inlet Size | 1 1/4 in |
Overall Length | 5 1/2 in |
Width Across Flats | 2 1/2 in |
Hex Size | 2 1/2 in |
Details
Item | Muffler |
Weight | 0.75 lb |
Body Material | Aluminum |
Minimum Operating Temperature | 35 Degrees F |
Air Outlet Gender | Female |
Maximum Operating Temperature | 160 Degrees F |
Minimum Flow Rate | 0 scfm |
Air Inlet Type | NPT |
Air Inlet Gender | Female |
Filter Element Material | Stainless Steel |
Maximum Operating Pressure | 300 psi |
Air Outlet Type | NPT |
Description
Muffler, Air Inlet Size 1 1/4 in, Air Inlet Type NPT, Air Inlet Gender Female, Hex Size 2 1/2 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Air Outlet Gender Female, Air Outlet Size 1 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-5/8, L 2-1/2 (CB263220)
- WILKERSON Air Regulator, 3/4 In NPT, 470 cfm, 300 psi (R30-06-000)
- FESTO Filter Regulator LFR-D-MIDI (LFR-D-MIDI)
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel (SP-44-F)
- ARROW PNEUMATICS Speed Control Muffler, 1/4", PK10 (ASP-2SC)
- ARROW PNEUMATICS Muffler, Aluminum, 1/4" Air Inlet, BST (ASQF - 2MBT)
- ARROW PNEUMATICS Muffler, Steel, 3/8" Air Inlet, BSP (ASP-3BS)
- ARROW PNEUMATICS Breather Vent, 3/4" (ASP-6BV)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/2", PK5 (ASQF-4M)
- ARROW PNEUMATICS Muffler, Aluminum, 1/8" Air Inlet, BST (ASQF - 1MBT)
- SPEEDAIRE Speed Control Muffler, 1/8 NPT, 1/2 Hex (1EJU2)
- Arrow Pneumatics Pneumatic System Components