Shop All Filters & Regulators
Arrow Pneumatics
Mini Regulator, Zinc Body, 1/4"
Mfr # R162G
Zoro # G0028642
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gauge, Tamper-Proof Cap
- Overall Width 2 11/16 in
- Overall Height 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # R162G
- Zoro # G0028642
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 2 11/16 in |
Overall Height | 2 11/16 in |
Details
Item | Mini Regulator,Zinc Body,1/4" |
Includes | Gauge, Tamper-Proof Cap |
Description
Mini Regulator,Zinc Body,1/4 In., Overall Width 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Metric V-Belts, Spb1600 (SPB1600)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH88 OH)
- BOSTON GEAR Speed Reducer, Indirect Drive, 15:1 (726-15-G)
- TIMKEN TIM-15250, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 15250 (15250)
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- ARROW PNEUMATICS Regulator, T Handle, 1/2" (R354GT)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753FGW)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753GW)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/2" (B754G)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/8" (R161G)
- FESTO Filter Regulator MS2-LFR-QS6-D6-A8-C-M-B (MS2-LFR-QS6-D6-A8-C-M-B)
- Arrow Pneumatics Filters & Regulators