Shop All Filters & Regulators
Arrow Pneumatics
Mini filter/Regulator, Poly Bowl, 1/8"
Mfr # B741G
Zoro # G0028609
original price:
$22.21
21% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Polycarbonate Bowl, Tamper-Proof Cap
- Overall Width 1 5/8 in
- Overall Height 6 1/4 in
- Filter Rating 20 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # B741G
- Zoro # G0028609
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 1 5/8 in |
Overall Height | 6 1/4 in |
Details
Item | Mini filter/Regulator,Poly Bowl,1/8" |
Includes | Polycarbonate Bowl, Tamper-Proof Cap |
Filter Rating | 20 micron |
Description
Mini filter/Regulator,Poly Bowl,1/8 In., Filter Rating 20 micron, Overall Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-24 Fine Thread Female Heim Joint 2PK (36582)
- DDS Shaft Seal, 85 x 120 x 13 mm., TC, Nitrile Rubber (8512013TC)
- BOSTON GEAR Shaft Coupler Body (FC15 7/8)
- GATES Polyflex Belts, 11M710 (11M710)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 1" (R378G)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/2" (B754G)
- ARROW PNEUMATICS Regulator, 3 Pos Locking Knob, 1/2" (R354G)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/4" (B752GW)
- ARROW PNEUMATICS Arrow Integral Filter/Regulator With Float Drain & T-Handle B753FGTW, Zinc Bowl, 3/8" NPT, 175 PSI (B753FGTW)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK95)
- Arrow Pneumatics Filters & Regulators