Shop All Filters & Regulators
Arrow Pneumatics
Mini filter/Regulator, Poly Bowl, 1/4"
Mfr # B742G
Zoro # G0028773
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 1 5/8 in
- Filter Rating 20 micron
- Overall Height 6 1/4 in
- Drain Type Manual
- Includes Polycarbonate Bowl, Tamper-Proof Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # B742G
- Zoro # G0028773
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 1 5/8 in |
Overall Height | 6 1/4 in |
Details
Item | Mini filter/Regulator,Poly Bowl,1/4" |
Filter Rating | 20 micron |
Drain Type | Manual |
Includes | Polycarbonate Bowl, Tamper-Proof Cap |
Description
Mini filter/Regulator,Poly Bowl,1/4 In., Filter Rating 20 micron, Drain Type Manual, Overall Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 5/16 in Hose I.D, 1/8"-27 Thread (707001-0502)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88973-06-04)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 22mm (L07522MM)
- TRITAN Pillow Block Unit, Wide Inner Ring Insrt, Set Scrw, 90mm Bore, 4 Bore Center H, 10.3125-in. BH to BH (UCP218-90MM)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/2" (B754G)
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/8" (B741G)
- ARROW PNEUMATICS Regulator, 3 Pos Locking Knob, 1/4" (R352G)
- ARROW PNEUMATICS Mid Flow Regulator, T Handle, 1" (R398G)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 1/2" (R374G)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753GW)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R28-03-F000B)
- Arrow Pneumatics Filters & Regulators