Shop All Filters & Regulators
Arrow Pneumatics
Mid Flow Regulator, 3 Pos Knob, 3/4"
Mfr # R376G
Zoro # G0028590
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 7/8 in
- Overall Width 3 7/16 in
- Includes Gauge, Tamper-Proof Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # R376G
- Zoro # G0028590
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 5 7/8 in |
Overall Width | 3 7/16 in |
Details
Item | Mid Flow Regulator,3 Pos Knob,3/4" |
Includes | Gauge, Tamper-Proof Cap |
Description
Mid Flow Regulator,3 Pos Knob,3/4 In., Overall Width 3 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cutoff Guard Assembly, 4" (53593)
- STEELMAN 18" Rubber Air Hose with 1/4" PS and 3/8" -24 Brass Fittings (60035)
- APACHE Apache 98138015 1-1/2" x 50' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks (98138015)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-108 MULTIPAK (124209 F4B SC 108)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753G)
- ARROW PNEUMATICS Regulator, 3 Pos Locking Knob, 1/4" (R352G)
- ARROW PNEUMATICS Mini Regulator, Nylon Body, 1/8" (R261G)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754GW)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753FGW)
- MASTER PNEUMATIC FIL/REG (BCFR60-3W)
- Arrow Pneumatics Filters & Regulators