Shop All Filters & Regulators
Arrow Pneumatics
Mid Flow Regulator, 3 Pos Knob, 1"
Mfr # R378G
Zoro # G0028539
original price:
$93.23
19% off
new price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 7/16 in
- Overall Height 5 7/8 in
- Includes Gauge, Tamper-Proof Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # R378G
- Zoro # G0028539
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 3 7/16 in |
Overall Height | 5 7/8 in |
Details
Item | Mid Flow Regulator,3 Pos Knob,1" |
Includes | Gauge, Tamper-Proof Cap |
Description
Mid Flow Regulator,3 Pos Knob,1 In., Overall Width 3 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 0-24/36VDC, 40A, NEMA 4X (65E40)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9042-1212)
- DEVILBISS AUTOMOTIVE REFINISHING HC-4720 1/4NPT(F)HI FLOW QK DIS CUP (DV240148)
- DYNABRADE Trigger Assy (55058)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753G)
- ARROW PNEUMATICS Arrow Integral Filter/Regulator With Float Drain & T-Handle B753FGTW, Zinc Bowl, 3/8" NPT, 175 PSI (B753FGTW)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 1/2" (R374G)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754GW)
- ARROW PNEUMATICS Regulator, 3 Pos Locking Knob, 1/2" (R354G)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- Arrow Pneumatics Filters & Regulators