Shop All Pneumatic Muffler
Arrow Pneumatics
Male Alum Pneumatic Silencer, 3/8", PK5
Mfr # ASQF-3M
Zoro # G0029272
product price: $10.89
/ea
Sold in multiples of 5 for $54.45
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Air Outlet Gender Male
- Minimum Flow Rate 0 scfm
- Filter Element Material Stainless Steel
- Minimum Operating Temperature 35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # ASQF-3M
- Zoro # G0029272
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Hex Size | 1 in |
Overall Length | 3 1/4 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Details
Item | Male Alum Pneumatic Silencer,3/8" |
Body Material | Aluminum |
Air Outlet Gender | Male |
Minimum Flow Rate | 0 scfm |
Filter Element Material | Stainless Steel |
Minimum Operating Temperature | 35 Degrees F |
Material Filtered | Air |
Maximum Operating Temperature | 160 Degrees F |
For Fluid Type | Exhaust Air |
Maximum Operating Pressure | 300 psi |
Weight | 0.06 lb |
Air Inlet Gender | Male |
Air Inlet Type | NPT |
Air Outlet Type | NPT |
Description
Male Alum Pneumatic Silencer,3/8 In., Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Inlet Gender Male, Hex Size 1 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Air Outlet Gender Male, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Exhaust Air, Material Filtered Air, Minimum Flow Rate 0 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, Metric, Straight, 3/4, M36X2 (1A20DS12)
- PIX Belt, BX Cogged, 21/32 x 43 in. OC (BX40)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- BRENNAN INDUSTRIES 06MFS-12MORB Straight (FS6400-06-12-O)
- ARROW PNEUMATICS Muffler, Bronze, 1 1/4" Air Inlet, NPT (ASP - 10)
- ARROW PNEUMATICS Muffler, Aluminum, 1/2" Air Inlet, BST (ASQF - 4MBT)
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT (ASQF - 8M)
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT (ASQF - 8F)
- ARROW PNEUMATICS Speed Control Muffler, 3/8", PK10 (ASP-3SC)
- ARROW PNEUMATICS Breather Vent, 1/2" (ASP-4BV)
- FESTO Silencer U-1/2-B-NPT (U-1/2-B-NPT)
- Arrow Pneumatics Pneumatic Muffler