Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Lube, Poly Bowl, 3/8"
Mfr # L353
Zoro # G0028627
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # L353
- Zoro # G0028627
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 in |
Overall Width | 2 3/4 in |
Details
Item | Lube,Poly Bowl,3/8" |
Description
Lube,Poly Bowl,3/8 In., Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 20666 (06Z-P10)
- VALVOLINE 1 lb Tub Gray (VV632)
- FESTO Push-In Fitting QSM-M5-4-I (QSM-M5-4-I)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1/2, PK3 (EP121408)
- ARROW PNEUMATICS Arrow 3/8" FRL N33353, Gauge, Poly Bowl, Manual & Arrow Fog Lubricator (N33353)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/4" (7682)
- ARROW PNEUMATICS Air Filter Assembly (F329-08W)
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/4" (L182)
- ARO Filter/Regulator/Lubricator, 208 cfm (C38461-610)
- Arrow Pneumatics Compressed Air Treatment