Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Lube, Poly Bowl, 1/4"
Mfr # L352
Zoro # G0844538
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # L352
- Zoro # G0844538
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 in |
Overall Width | 2 3/4 in |
Details
Item | Lube,Poly Bowl,1/4" |
Description
Lube,Poly Bowl,1/4 In., Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 22mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-22)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (5VLE6)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-107 MULTIPAK (123813 P2B SC 107)
- PARKER Service Kit, 3 Pin, 120 VAC, B Series (PS294683BP)
- ARROW PNEUMATICS Filter(For F354W3Arrow Filter#Ek35-3, PK2 (EK35-3)
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/2" (L354W)
- ARROW PNEUMATICS Arrow Mini Particulate Filter F300-02, Poly Bowl, 1/4" Npt, 150 PSI (F300-02)
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- MILTON Filter/Lubricator Mounting Bracket (S-1163-1)
- Arrow Pneumatics Compressed Air Treatment