Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Lube, Metal Bowl, 3/8"
Mfr # L353W
Zoro # G0028633
original price:
$63.19
19% off
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Pneumatics
- MFR # L353W
- Zoro # G0028633
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 in |
Overall Width | 2 3/4 in |
Details
Item | Lube,Metal Bowl,3/8" |
Description
Lube,Metal Bowl,3/8 In., Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYHOSE 1" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 15FT (JR16-16-15)
- NATIONAL Small Bore Metric Seals, 80X105X13-R2LS32-S (80X105X13-R2LS32-S)
- CONTINENTAL V-belt, 30 in L, 1/2 in W Top, Rubber (84300)
- NANO Sterile depth filter, 304 stainless stee (E110SD)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/2" (L354W)
- ARROW PNEUMATICS Air Filter Assembly (F329-08W)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- ARROW PNEUMATICS Lube, Poly Bowl, 1/4" (L352)
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/4" (7682)
- Arrow Pneumatics Filter, Regulator, Lubricator