Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Lube, Metal Bowl, 1/2"
Mfr # L354W
Zoro # G0844547
original price:
$115.94
35% off
new price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # L354W
- Zoro # G0844547
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 7 in |
Overall Width | 2 3/4 in |
Details
Item | Lube,Metal Bowl,1/2" |
Description
Lube,Metal Bowl,1/2 In., Overall Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/65 HP, 3000 rpm, 115V, 3.3 (71215940M)
- FESTO Push-In T-Connector QST-6 (QST-6)
- CAMOZZI #P6520 06-02, Male Elbow Swivel, 3/8" OD X 1/8" NPT (P6520 06-02)
- SKF SKF 6303 2RSH/C3 GJN, Single Row Ball Bearings (6303 2RSH/C3 GJN)
- ARROW PNEUMATICS Lube, Metal Bowl, 3/8" (L353W)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/4" (7682)
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- ARROW PNEUMATICS In-Line Tool Filter, Air, 1 9/16 (9132)
- MILTON Deluxe Polycarbonate FRL Trio, 1/2" NPT (1102)
- Arrow Pneumatics Compressed Air Treatment