Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Lube, 20 oz. Metal Bowl, 1/2"
Mfr # L384W
Zoro # G0844562
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 11 9/16 in
- Overall Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # L384W
- Zoro # G0844562
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 11 9/16 in |
Overall Width | 3 3/4 in |
Details
Item | Lube,20 oz. Metal Bowl,1/2" |
Description
Lube,20 oz. Metal Bowl,1/2 In., Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 1-1/4" V-Belt Pulley 2.65" OD (3B74SK)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 20 HP, 400-480V (ATV212HD15N4)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.65" OD (3V3654)
- PREVOST 0.4 lbs Air Line Plug High Flow (PVS-ERP-07-6201)
- ARROW PNEUMATICS Lube, 10 oz. Metal Bowl, 1/2" (L374W)
- ARROW PNEUMATICS Air Filter Assembly (F329-08W)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/2" (L354W)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- ARROW PNEUMATICS Lube, Poly Bowl, 1/4" (L352)
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 150 psi (7D739)
- Arrow Pneumatics Filter, Regulator, Lubricator