Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Lube, 10 oz. Metal Bowl, 1/2"
Mfr # L374W
Zoro # G0028511
original price:
$133.91
39% off
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8 7/16 in
- Overall Width 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Pneumatics
- MFR # L374W
- Zoro # G0028511
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 8 7/16 in |
Overall Width | 3 3/4 in |
Details
Item | Lube,10 oz. Metal Bowl,1/2" |
Description
Lube,10 oz. Metal Bowl,1/2 In., Overall Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 630H150 (630H150)
- BESTORQ 330J6 Micro V Belt, 33 in Pitch Length, 0.552 in Top Width, 6 Ribs (330J6)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (SN1202)
- DAYTON Vibrator, Piston, Pneumatic/Air, 19.3 Lb. (23Y178)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/2" (L354W)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/4" (L182)
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- ARROW PNEUMATICS Arrow Mini Particulate Filter F300-02, Poly Bowl, 1/4" Npt, 150 PSI (F300-02)
- ARROW PNEUMATICS Lube, Poly Bowl, 3/8" (L353)
- COILHOSE PNEUMATICS 1/4" In-Line Preset Regulator 90 PSI (4214-90PS)
- Arrow Pneumatics Filter, Regulator, Lubricator