Shop All Compressor Air Filters
Arrow Pneumatics
In-Line Tool Filter, Air; Oil, 5/16
Mfr # 9073
Zoro # G310437142
original price:
$10.65
9% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Overall Length 5/16 in
- Filter Rating 40 micron
- Maximum Operating Temperature 200 Degrees F
- For Fluid Type Compressed Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # 9073
- Zoro # G310437142
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Length | 5/16 in |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Outside Diameter | 3/4 in |
Details
Body Material | Aluminum |
Item | In-Line Tool Filter |
Filter Rating | 40 micron |
Maximum Operating Temperature | 200 Degrees F |
For Fluid Type | Compressed Air |
Maximum Operating Pressure | 500 psi |
Maximum Flow Rate | 34 scfm |
Air Inlet Type | NPT |
For Substance Type | Air; Oil |
System Location | Air Line |
Air Outlet Type | NPT |
Weight | 0.08 lb |
Minimum Operating Temperature | 35 Degrees F |
Description
In-Line Tool Filter, Air Inlet Size 3/8 in, Air Inlet Type NPT, Air Outlet Size 3/8 in, Air Outlet Type NPT, Overall Length 5/16 in, Outside Diameter 3/4 in, Filter Rating 40 micron, Maximum Flow Rate 34 scfm, Maximum Operating Pressure 500 psi, Body Material Aluminum, For Fluid Type Compressed Air, For Substance Type Air; Oil, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 35 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Universal Coupler, 1/4" body; 1/4" FNPT (S-743)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 15mm (L09015MM)
- MILTON 3/8" x 25 ft. EPDM Rubber Air Hose (1634)
- TIMKEN TRB Pillow Block Component, EUDR-1 3/4 (EUDR-1 3/4)
- ARROW PNEUMATICS Element Kit, All F5 Standard Filters, PK2 (EK55A)
- ARROW PNEUMATICS Standard Coalescing Filter, 3/8" (F553W)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/9/16-18 SAE Inlet/Outlet, (9152T)
- ARROW PNEUMATICS Midflow Coalescing Filter, 1/2" (F574W)
- ARROW PNEUMATICS Midflow Coalescing Filter, 3/4" (F586W)
- ARROW PNEUMATICS Element Kit for F58 Midflow Filters (EK58A)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 4 H (32-04)
- Arrow Pneumatics Compressed Air Treatment