Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
In-Line Tool Filter, Air, 1 9/16
Mfr # 9132
Zoro # G710411490
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- Overall Length 1 9/16 in
- Filter Element Material Bronze
- Air Inlet Size 1/2 in
- Air Outlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # 9132
- Zoro # G710411490
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Length | 1 9/16 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Details
Item | In-Line Tool Filter |
Filter Rating | 40 micron |
Filter Element Material | Bronze |
Air Outlet Type | NPT |
Maximum Operating Temperature | 300 Degrees F |
For Fluid Type | Compressed Air |
For Substance Type | Air |
Weight | 0.03 lb |
Maximum Operating Pressure | 500 psi |
System Location | Air Line |
Minimum Operating Temperature | 35 Degrees F |
Air Inlet Type | NPT |
Description
In-Line Tool Filter, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Outlet Size 1/2 in, Air Outlet Type NPT, Overall Length 1 9/16 in, Filter Rating 40 micron, Maximum Operating Pressure 500 psi, Filter Element Material Bronze, For Fluid Type Compressed Air, For Substance Type Air, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 35 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fastener (33-0197)
- PLEWS 11-955 STD GREASE FITTINGASST (LUBR11955)
- DAYTON Run Capacitor, 45 MFD, 440V, Oval (2MDZ7)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 22L6022120, Return Line, 6 micron, Outside-In (MF0896641)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/4" (L182)
- ARROW PNEUMATICS Lube, Poly Bowl, 3/8" (L353)
- ARROW PNEUMATICS Air Prep Filter (F354FW)
- ARROW PNEUMATICS Lube, 10 oz. Metal Bowl, 1/2" (L374W)
- ARROW PNEUMATICS Lube, Poly Bowl, 1/4" (L352)
- MILTON Deluxe Polycarbonate FRL Trio, 1/2" NPT (1102)
- Arrow Pneumatics Compressed Air Treatment