Shop All Filters & Regulators
Arrow Pneumatics
Filter/Regulator, Poly Bowl, 3/8"
Mfr # B753FG
Zoro # G0028721
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Filter Rating 40 micron
- Overall Height 9 3/4 in
- Overall Width 2 11/16 in
- Includes Gauge, Polycarbonate Bowl, Tamper-Proof Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # B753FG
- Zoro # G0028721
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 9 3/4 in |
Overall Width | 2 11/16 in |
Details
Item | Filter/Regulator,Poly Bowl,3/8" |
Drain Type | Automatic |
Filter Rating | 40 micron |
Includes | Gauge, Polycarbonate Bowl, Tamper-Proof Cap |
Description
Filter/Regulator,Poly Bowl,3/8 In., Filter Rating 40 micron, Drain Type Automatic, Overall Width 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Freq Drive, 1/2HP, 120/208-240V (13E660)
- HHIP 1-1/2" OD -1- 1/4" ID C Type Tool Holder Bushing (3900-2923)
- NATIONAL Small Bore Metric Seals, 58X72X8-RLS35-S (58X72X8-RLS35-S)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A018)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753FGW)
- ARROW PNEUMATICS Arrow Integral Filter/Regulator With Float Drain & T-Handle B753FGTW, Zinc Bowl, 3/8" NPT, 175 PSI (B753FGTW)
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753GW)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 3/4" (R376G)
- ARO Filter/Regulator, 13.64 In. H, 3.54 In. W (P39464-610)
- Arrow Pneumatics Compressed Air Treatment