Shop All Filters & Regulators
Arrow Pneumatics
Filter/Regulator, Poly Bowl, 1/2"
Mfr # B754FG
Zoro # G0028791
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gauge, Polycarbonate Bowl, Tamper-Proof Cap
- Overall Height 9 3/4 in
- Filter Rating 40 micron
- Overall Width 2 11/16 in
- Drain Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Pneumatics
- MFR # B754FG
- Zoro # G0028791
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 9 3/4 in |
Overall Width | 2 11/16 in |
Details
Item | Filter/Regulator,Poly Bowl,1/2" |
Includes | Gauge, Polycarbonate Bowl, Tamper-Proof Cap |
Filter Rating | 40 micron |
Drain Type | Automatic |
Description
Filter/Regulator,Poly Bowl,1/2 In., Filter Rating 40 micron, Drain Type Automatic, Overall Width 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA U-JOINT KIT (1310) GREASABLE (5-153X)
- DAYTON Capacitor-Start Belt Drive Motor, 1/2 HP, 115/230V AC Voltage, 48Z Frame, 1,725 Nameplate RPM (6K965)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FJ8)
- DIXON K-Series FeMNPT, 3/8", Coupler, 3/8", ST (3KF3)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/4" (B752G)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/8" (R161G)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753GW)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- ARROW PNEUMATICS Regulator, 3 Pos Locking Knob, 1/4" (R352G)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/4" (B752GW)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E11B18FC)
- Arrow Pneumatics Filters & Regulators