Shop All Filters & Regulators
Arrow Pneumatics
Filter/Regulator, Metal Bowl, 1/4"
Mfr # B752GW
Zoro # G0028767
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Includes Gauge, Metal Bowl, Sight Glass, Tamper-Proof Cap
- Filter Rating 40 micron
- Overall Height 9 3/4 in
- Overall Width 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Pneumatics
- MFR # B752GW
- Zoro # G0028767
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 9 3/4 in |
Overall Width | 2 11/16 in |
Details
Item | Filter/Regulator,Metal Bowl,1/4" |
Drain Type | Manual |
Includes | Gauge, Metal Bowl, Sight Glass, Tamper-Proof Cap |
Filter Rating | 40 micron |
Description
Filter/Regulator,Metal Bowl,1/4 In., Filter Rating 40 micron, Drain Type Manual, Overall Width 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF05)
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFJ7)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY55)
- B B MANUFACTURING 510-3M-09, Timing Belt, Neoprene, Fiberglass (510-3M-09)
- ARROW PNEUMATICS Regulator, T Handle, 1/2" (R354GT)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753FGW)
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/8" (B741G)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/4" (B752G)
- ARROW PNEUMATICS Regulator, 3 Pos Locking Knob, 1/4" (R352G)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753FG)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- Arrow Pneumatics Compressed Air Treatment