Shop All Filters & Regulators
Arrow Pneumatics
Filter/Regulator, Metal Bowl, 1/2"
Mfr # B754GW
Zoro # G0028837
original price:
$125.79
13% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2 in NPT
- Filter Rating - Air Treatment 40 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 150 cfm
- Adjustment Range - Air Treatment 5 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arrow Pneumatics
- MFR # B754GW
- Zoro # G0028837
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 6.0 oz |
Gauge Port Size | 1/2 in NPT |
Overall Width | 2 11/16 in |
Overall Height | 9.75 in |
Air Inlet Size | 1/2 in |
Pressure Gauge Port Size | 1/2 in |
Air Outlet Size | 1/2 in |
Overall Depth | 2 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 100 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 200 psi, Drain Type Manual, Pressure Gauge Included Yes, Body Material Aluminum, Overall Width 2 11/16 in, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Capacity 6 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 1-9/16" OAL (751-B3/8-20-3/8X24-B-ST)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHJ9)
- FOSTER Sleeve Guard Socket, 1/4" FPT, Brass (SG3003)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 10:1 (F732-10E-B9-G)
- ARROW PNEUMATICS Mini Regulator, Nylon Body, 1/8" (R261G)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753FG)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 1" (R378G)
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/8" (R161G)
- ARROW PNEUMATICS Regulator, T Handle, 1/2" (R354GT)
- MILTON Mini Piggyback FR Duo, 1/4" NPT Metal (1142-2)
- Arrow Pneumatics Compressed Air Treatment