Shop All Filters & Regulators
Arrow Pneumatics
Filter/Regulator, Metal Bowl, 1/2"
Mfr # B754FGW
Zoro # G0028898
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 3/4 in
- Filter Rating 40 micron
- Includes Gauge, Metal Bowl, Sight Glass, Tamper-Proof Cap
- Drain Type Automatic
- Overall Width 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # B754FGW
- Zoro # G0028898
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 9 3/4 in |
Overall Width | 2 11/16 in |
Details
Item | Filter/Regulator,Metal Bowl,1/2" |
Filter Rating | 40 micron |
Includes | Gauge, Metal Bowl, Sight Glass, Tamper-Proof Cap |
Drain Type | Automatic |
Description
Filter/Regulator,Metal Bowl,1/2 In., Filter Rating 40 micron, Drain Type Automatic, Overall Width 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hose Mender Fitting, 1/4" ID, PK10 (640)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-203 (124215 F4B-SC-203)
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 3/4" (L07534)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG080JH, Pressure Line, 25 micron, Outside-In (MF0061027)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753G)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 1/2" (R374G)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/8" (R161G)
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- ARROW PNEUMATICS Regulator, T Handle, 1/2" (R354GT)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/4" (B752GW)
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-604)
- Arrow Pneumatics Filters & Regulators