Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Filter(For F354W3Arrow Filter#Ek35-3, PK2
Mfr # EK35-3
Zoro # G0604871
product price: $37.49
/pk 2, $18.75/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 3 micron
- Filter Rating - Air Treatment 3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # EK35-3
- Zoro # G0604871
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Details
Item | Filter Element |
Filter Rating | 3 micron |
Filter Rating - Air Treatment | 3 micron |
Description
Filter Element, Filter Rating 3 micron, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHN6-6FV)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 143TC Frame, 230V AC, 460V AC Voltage, 1,170 Nameplate RPM (CEM3556T)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 77681018, Pressure Line, 60 micron, Outside-In (MF0060893)
- ENERPAC RCH120, 13.8 ton Capacity, 0.31 in Stroke, Single-Acting, Hollow Plunger Hydraulic Cylinder (RCH120)
- ARROW PNEUMATICS Lube, Metal Bowl, 3/8" (L353W)
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/2" (N70354)
- ARROW PNEUMATICS Air Prep Filter (F354FW)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- ARROW PNEUMATICS In-Line Tool Filter, Air, 1 9/16 (9132)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 4 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (F-FLMR864NA)
- Arrow Pneumatics Compressed Air Treatment