Shop All General Purpose Filter Elements
Arrow Pneumatics
Filter Element Kit, For Air; Oil
Mfr # EK9074
Zoro # G210374998
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- For Fluid Type Compressed Air
- Compatible Manufacturer Part Number 9074, 9074M, 9076, 9076M
- For Substance Type Air; Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arrow Pneumatics
- MFR # EK9074
- Zoro # G210374998
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Item | Filter Element Kit |
Filter Rating | 40 micron |
For Fluid Type | Compressed Air |
Compatible Manufacturer Part Number | 9074, 9074M, 9076, 9076M |
For Substance Type | Air; Oil |
Description
Filter Element Kit, Filter Rating 40 micron, Compatible Grainger Part Number 810WJ0, 810WJ1, Compatible Manufacturer Part Number 9074, 9074M, 9076, 9076M, For Fluid Type Compressed Air, For Substance Type Air; Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/8 In, St (2X739)
- GROZ Filter/Regulator/Lubricator, 1/2In, 99psi (7DX41)
- BESTORQ Micro V Belt, 61 in Pitch Length, 1.472 in Top Width, 16 Ribs (610J16)
- OIL SAFE Premium Pump, Black, Hand Held, Ratio 1to 1 (102301)
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F353, Poly Bowl, 3/8" Npt, 150 Psi (F353)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 3/8" (F353)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01)
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F354, Poly Bowl, 1/2" Npt, 150 Psi (F354)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 1/2" (F354W)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 1/4" (F352FW)
- TACO 4344-01 COALESCING PNEUMATIC FILTER ELEMENT (892654)
- Arrow Pneumatics Compressed Air Treatment